ABB

Electrical Contactors

2 Variations

AF12 contactors are 1-stack, 3-pole contactors with a block type design.

Features and Benefits:
-Include an electronic coil interface accepting a wide control voltage
-AF contactors can manage large control voltage variations making them incredibly versatile, one coil can be used for different control voltages used worldwide without any coil change
-Built-in surge protection and so, do not require additional surge suppressors

Typical Applications:
-Used for controlling power circuits up to 690 V ac and 220 V dc
-Used for controlling 3-phase motors, non-inductive or slightly inductive loads

Notes:
-Mechanically linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C
-Mirror contacts compliant with Annex F of IEC 60947-4-1

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1