£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 25A |
EAN | 3389110641523 |
Maximum Operating Temperature | 60°C |
MFR Part No. | GC2540M5 |
Minimum Operating Temperature | -5°C |
Model Series | TeSys GC |
Number of Poles | 4 |
Overall Depth | 62.5mm |
Overall Height | 85mm |
Overall Width | 36mm |
UNSPSC Code | 39121529 |
Voltage Rating | 220-240V ac |