£999.00
Ex VAT
£1198.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 330A |
EAN | 3389110230895 |
Maximum Operating Temperature | 60°C |
MFR Part No. | LC1F330 |
Minimum Operating Temperature | -5°C |
Model Series | TeSys |
Number of Poles | 3 NO |
Overall Depth | 219mm |
Overall Height | 206mm |
Overall Width | 213mm |
Power Rating | 200kW |
UNSPSC Code | 39121529 |