£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Control station with three push buttons.
Features and Benefits:
-Clearly marked buttons - two NO flush push buttons (white marked "Black Arrow", black marked "White Arrow") and one NC 30mm red mushroom head push button marked "O"
Typical Applications:
-For XB5 22mm diameter control and signalling units
Notes:
-Colour of base of enclosure: light grey RAL 7035
-Colour of cover: dark grey RAL 7016
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Schneider Electric |
Button Marking | I - O - I |
Contact Type | 2 NO + 1 NC |
EAN | 3389110114621 |
ECLASS Code | 27371990 |
Ingress Protection Rating (IP Rating) | IP69, IP67, IP66 conforming to IEC 60529, IP69K |
Max. AC Voltage | 600V ac |
Max. DC Voltage | 600V dc |
Maximum Current | 10A |
Maximum Operating Temperature | 70°C |
MFR Part No. | XALD328 |
Minimum Operating Temperature | -40°C |
Model Series | Harmony XALD |
UNSPSC Code | 39121545 |