SKU:
SDR2190001Q
MPN:
VCF01SS3
£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
Installed on an enclosure or in a cabinet, these rotary control switch disconnectors act as circuit load breakers. Available in open or enclosed version from 12 to 175A.
Fixed on the front panel or DIN rail mounted. Padlockable versions
Modular design facilitates additional poles (up to 6 total) and/or auxiliary contacts.
Attribute | Value |
---|---|
Amp Rating | 16A |
Brand | Schneider Electric |
MFR Part No. | VCF01SS3 |
Number of Poles | 3 |
Overall Depth | 92mm |
Overall Height | 168mm |
Overall Width | 128mm |
UNSPSC Code | 39121556 |
Voltage | 690V ac |