£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Connector Box, Polypropylene, White, 90 x 50 x 30mm
Attribute | Value |
---|---|
Brand | HellermannTyton |
EAN | 5055936445222 |
Fitting | Screw |
Material | Polypropylene |
MFR Part No. | HTCB+ |
Overall Depth | 28mm |
Overall Length | 109mm |
Overall Width | 52mm |
UNSPSC Code | 39121303 |