£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
You can use this Propower internal junction box to hide electrical connections around your home.
It will not crack or fade in sunlight.
4 or 6 terminals.
5, 20 and 30 amp options.
ASTA approved.
Multiple cable access/exit points.
White, black or grey finish.
Attribute | Value |
---|---|
Brand | SMJ |
EAN | 5060038169631 |
Fitting | Rail |
Material | Polypropylene |
MFR Part No. | PPJC204W |
Number of Terminals | 4 |
Overall Depth | 35mm |
Overall Length | -mm |
Overall Width | 80mm |
UNSPSC Code | 39121303 |