£20.89
Ex VAT
£25.07
Inc VAT
Product Details
Product Specification
Product Documents
Control your electrical appliances from the comfort of your armchair with this remote control socket, complete with remote.
Features and Benefits:
-Save moneys and energy ad you no longer need to leave appliances on standby
-Easy to use plug in installation
Typical Applications:
-Use to switch electrical appliances on and off
Notes:
-1000W capacity
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
Current Rating | 13A |
EAN | 5060038166609 |
MFR Part No. | RFE3TC |
Mounting | Plug-in |
Number of Gangs | 1 |
Overall Depth | 51mm |
Overall Height | 90mm |
Overall Width | 65mm |
Socket Type | British |
UNSPSC Code | 39121700 |