£34.40
Ex VAT
£41.28
Inc VAT
Product Details
Product Specification
Product Documents
13A 2-gang switched outlet sockets with 2 USB ports and dual earth terminals. Supplied with 30mm fixing screws. Non-standard clean earth sockets are for use on installations where restricted access is required and will only accept MK LN647 13A non-standard plug with T-shaped earth pin. The sockets have two independent earth terminals so that they can also be used for 'clean earth' installations.
Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Can be quickly and easily installed to replace existing 13A sockets
Typical Applications:
-Existing and new installations
Notes:
-Comply with BS 1363 Part 2: 1995
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 13A |
MFR Part No. | K848ALM |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Overall Depth | 172mm |
Overall Height | 40mm |
Overall Width | 92mm |
Rated Voltage | 240V ac |
Socket Type | British |
UNSPSC Code | 39121700 |