£1.11
Ex VAT
£1.33
Inc VAT
Product Details
Product Specification
321669
Terminal Shape: Ring Tongue.
Receptacle Style: Straight.
Body Style: AMPLI-BOND.
Barrel Type: Closed Barrel.
Wire/Cable Type: Regular Wire.
Size: 1/4 (M6).
Colour: Red.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21059190 |
UNSPSC Code | 39121432 |