£17.39
Ex VAT
£20.87
Inc VAT
Product Details
Product Specification
Male Bullet Connector Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.
Attribute | Value |
---|---|
Blade Diameter | 5.0mm |
Brand | Kennedy |
Colour | Blue |
Connector Type | Bullet |
EAN | 5036140030220 |
ECLASS Code | 21059190 |
Includes | (100) Male Bullet Connector Terminal - Blue |
Number of Pieces | 100 |
Package Type | Multipack |
UNSPSC Code | 39121432 |