£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Durable and cost-effective, these Push-on Insulated Female Connector Terminals are suited for guiding currents to allow for electrical flow. Manufactured as single piece connectors and electro tinned to protect from corrosion, each terminal has a flared entry, and is completed by a colour coded vinyl sleeves. All disconnect terminals are supplied with anti-vibration copper sleeve.
Features and Benefits
• Colour coded vinyl sleeves allow you to quickly identify the correct type of terminal required
• Anti-vibration copper sleeve reduces vibrations
• Electro-tinned finish offers protection against corrosion, making for a hard wearing product
• Supplied in packs of 100 to ensure you have an ample amount connectors to hand
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue |
Connector Type | Push-On |
EAN | 5036140071889 |
ECLASS Code | 21059190 |
Fork/Ring Tab Size | 6.3mm |
Includes | (100) Push-On Fully Insulated Female Connector Terminal - Blue |
Number of Pieces | 100 |
Package Type | Multipack |
UNSPSC Code | 39121432 |