£0.32
Ex VAT
£0.38
Inc VAT
Product Details
Product Specification
640905-1
Proprietary Name: PIDG FASTON
Receptacle Style: Straight
Wire Range: 1.25-2.00mm (16-14AWG)
Mating Area Interface Dimensions: 6.35 x 0.81mm.
Insulation Diameter: 4.32mm (.170in) Max.
Colour: Blue.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21059190 |
UNSPSC Code | 39121432 |