£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Durable low-cost copper or brass butt connectors. Manufactured as single-piece connectors, the products are electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.
Features and Benefits
• Colour coded vinyl sleeve allows for easy selection of the correct product
• Supplied as a pack of 100 to make sure you always have butt terminals to hand
• Electro-tinned to help protect against corrosion
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
Connector Type | Butt |
EAN | 5036140030169 |
ECLASS Code | 21059190 |
Includes | (100) Butt Connector - Red |
Number of Pieces | 100 |
Package Type | Multipack |
UNSPSC Code | 39121432 |