£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
No.4 Wall Fixing Brackets for IP65 Sht/Steel Enclosures
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Brand | ABB |
EAN | 8015646000026 |
MFR Part No. | AA1206 |
Overall Depth | 200mm |
Overall Height | 30mm |
Overall Width | 100mm |
Type | Brackets |
UNSPSC Code | 39121300 |