£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Grey |
Body Material | Steel |
Brand | Schneider Electric |
EAN | 3606480183331 |
MFR Part No. | NSYMM43 |
Overall Depth | 125mm |
Overall Height | 350mm |
Overall Width | 250mm |
Type | Mounting Plate |
UNSPSC Code | 39121300 |