£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Grey |
Body Material | Steel |
Brand | Schneider Electric |
EAN | 3606480183386 |
MFR Part No. | NSYMM64 |
Overall Depth | 125mm |
Overall Height | 550mm |
Overall Width | 350mm |
Type | Mounting Plate |
UNSPSC Code | 39121300 |