£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
4 wall fixing brackets in stainless steel AISI 304 for Spacial S3X
Includes:
4 x lug
4 x pre-mounted sealing gasket
Fixing screws
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Brand | Schneider Electric |
EAN | 3606480154867 |
MFR Part No. | NSYPFCX |
Number of Pieces | 4 |
Overall Height | 74mm |
Overall Width | 42mm |
Type | Bracket |
UNSPSC Code | 39121300 |