£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
Manufactured in self-extinguishing polycarbonate, resistant to abnormal heat and fire-resistant up to 960°C (incandescent wire test) in conformity with the IEC 60695-2-11 standard
Suitable for outdoor use
Class II protection
Iinstallation temperature: -25°C to +60°C
Shock resistance: 20 joules (IK 10 class)
Attribute | Value |
---|---|
Brand | ABB |
Colour | Light Grey |
EAN | 8000126128185 |
Ingress Protection Rating (IP Rating) | IP65 |
Material | Polycarbonate |
MFR Part No. | 12818 |
Overall Depth | 140mm |
Overall Height | 570mm |
Overall Width | 380mm |
UNSPSC Code | 39121303 |