£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Plastic junction box with smooth walls, opaque lid and a screw lid. Double insulated
IK08. Installation temperature -15C to + 60C.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Grey |
EAN | 5022660123290 |
Ingress Protection Rating (IP Rating) | IP56 |
Material | Thermoplastic |
MFR Part No. | AS25 |
Overall Depth | 77mm |
Overall Height | 154mm |
Overall Width | 113mm |
UNSPSC Code | 39121303 |