£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Plastic junction box with smooth walls, opaque lid and a screw lid. Double insulated
IK08. Installation temperature -15C to + 60C.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Grey |
EAN | 5022660123313 |
Ingress Protection Rating (IP Rating) | IP56 |
Material | Thermoplastic |
MFR Part No. | AS45 |
Overall Depth | 90mm |
Overall Height | 242mm |
Overall Width | 190mm |
UNSPSC Code | 39121303 |