£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
4 socket, 240V/13A versatile cable reel for home and office use. Semi enclosed robust case with built-in carry and winding handle. Fitted with a safety cut-out switch.
Features and Benefits
• Sockets: 4
• Cable length: 25m
• Semi enclosed robust case
• Built-in carry and winding handle
• Safety cut-out switch
• Lifetime guarantee
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 25m |
ECLASS Code | 27060402 |
MFR Part No. | CT2513 |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |