noscriptKennedy 40M OPEN DRUM REEL 110V 2 -SOCKET 16A 2812840K | Cromwell Tools

Kennedy

40M OPEN DRUM REEL 110V 2 -SOCKET 16A

SKU:

KEN2812840K

MPN:

2812840K

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (19)

    Product Details

    This durable polycarbonate drum has side walls and an arctic grade cable. It has an open reel. The maximum load is 16A/1760W.


    Features and Benefits
    • Durable polycarbonate build
    • Strong side walls
    • Open reel
    • Long cable lengths


    Typical Applications
    • Electrical equipment
    • Industrial
    • Maintenance
    • Garage
    • Workshop


    Standards
    • Conforms with BS 5733


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cable Length

    40m

    EAN

    5036140103603

    ECLASS Code

    27060402

    MFR Part No.

    820075

    Number of Sockets

    2

    UNSPSC Code

    39121440