£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
These quality extension reels from Brennenstuhl® are a robust indoor solution. Equipped with a flexible Breflex™ safety cable, this triple-socket reel is ideal for home use.
Features and Benefits
• Rust-resistant, galvanised steel body for longevity
• Rotating winding handle for easy tidy-up
• Thermal cut-out for safety
Standards
• BS EN 61242:2004
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Cable Length | 50m |
Current Rating | 13A |
EAN | 4007123133024 |
ECLASS Code | 27060402 |
MFR Part No. | 119 806 3 |
Number of Sockets | 3 |
RCD Protected | Yes |
Series | Garant |
Switched or Unswitched | No |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |