Brennenstuhl

5M ENERGY CUBE 13A 3M HANGING CHAIN

SKU:

CTL2811800K

MPN:

1151763

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (14)

    Product Details

    A height adjusting power cube with suspension facility. 6 way.


    Features and Benefits
    • Galvanised steel hanging chain - ultra durable and dependable
    • Housing made of impact resistant plastic
    • Equipped with suspension hooks for tools


    Notes
    • Maximum storing capacity 3120W 13A
    • 1.5mm
    • 2 core
    • 5m cable


    Product Specification
    Attribute
    Value

    Brand

    Brennenstuhl

    Cable Length

    5m

    EAN

    4007123049325

    ECLASS Code

    27060402

    MFR Part No.

    1151763

    Number of Sockets

    6

    Series

    Energy Cube

    UNSPSC Code

    39121440