Defender Power And Light

DEFENDER 20M 1.25mm 240V LIGHT INDUSTRIAL REEL

SKU:

BPT2823030S

MPN:

E86465

£31.49

Ex VAT

£37.79

Inc VAT

IN STOCK (31)

    Product Details

    20 or 25 meter cable reels - perfect for heavy-duty industrial applications.


    Features and Benefits
    • Tough, impact resistant cable dispenser with durable recessed sockets
    • Built for durability & reliability


    Notes
    • Available with 2 or 4 Sockets, 13A (20 meters) or 16A (25 meters)


    Product Specification
    Attribute
    Value

    Brand

    Defender Power And Light

    Cable Length

    20m

    EAN

    0806652161096

    ECLASS Code

    27060402

    MFR Part No.

    E86465

    Number of Sockets

    4

    UNSPSC Code

    39121440