Defender Power And Light

DEFENDER 50M 1.5mm 110V HEAVY INDUSTRIAL REEL

SKU:

BPT2823030Y

MPN:

E86500

£85.99

Ex VAT

£103.19

Inc VAT

IN STOCK (22)

    Product Details

    50M cable reel - heavy duty impact resistant cable dispenser with durable recessed sockets. 2 or 4 Sockets available. Recessed no-shear sockets, neon power indicator and thermal cut out for safe site use.


    Product Specification
    Attribute
    Value

    Brand

    Defender Power And Light

    Cable Length

    50m

    EAN

    0806652161324

    ECLASS Code

    27060402

    MFR Part No.

    E86500

    Number of Sockets

    2

    UNSPSC Code

    39121440