£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Standard extension lead complete with single 1.5mm standard square pin socket.
Features:
-Extra long 14m lead, increasing versatility
Applications:
-Indoor applications requiring power
-Construction sites
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | (Unbranded) |
Colour | Blue cable, white socket |
Lead Length | 14m |
MFR Part No. | 10804 |
Number of Sockets | 1 |
UNSPSC Code | 39121440 |