£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
These child-friendly extension leads deliver convenient power extension and are available with a choice of gangs to suit individual needs.
Features and Benefits
• Child safety sockets are covered to prevent access to live terminals
• 4-gang and 6-gang versions have keyhole fixing for wall mounting
• Ample lead lengths to extend power according to requirements
• 13amps for good power supply
Warnings
• For indoor power use
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | SMJ |
Colour | White |
EAN | 5060038167279 |
Lead Length | 2m |
MFR Part No. | B1W2MP |
Number of Sockets | 1 |
UNSPSC Code | 39121440 |