£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Make the most of your mains sockets with a UK mains power extension lead with multiple sockets. Manufactured to BS standards to ensure electrical safety and give you peace of mind.
Features and Benefits
• Ample cable lengths available
• Keyhole-style wall mount holes on the rear
• Available in 4-way gangs to 6-way gangs
• Surge protection
Standards
• BS1362
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | Vow |
Colour | White |
EAN | 5035624021174 |
Lead Length | 5m |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |