£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Extension leads complete with individual switches for turning each socket on and off.
Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-Keyhole fixing for wall mounting
-Each socket is individually switched, increasing versatility
-Power neon indicator alerts the user to turn off the sockets when not in use and when power is active
Applications:
-Ideal for indoor power use
Notes:
-Maximum load 3120 watts
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | SMJ |
Colour | White |
EAN | 5060038165169 |
Lead Length | 2m |
MFR Part No. | F4W2IC |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |