SKU:
SMJ2811010S
MPN:
S4WISP
£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Extension leads complete with individual switches for turning each socket on and off. Available in a range of specifications to suit your needs.
Features and Benefits
• Child safety covered sockets prevent live terminals being exposed
• Keyhole fixing for wall mounting
• Each socket is individually switched, increasing versatility
• The surge protection will activate during a power or mains surge, protecting all your electrical appliances
• Power and surge neon indicator alerts the user to turn off the sockets when not in use and when power is active
Typical Applications
• Ideal for indoor power use
Notes
• Maximum load 3120 watts
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | SMJ |
Colour | White |
EAN | 5060038167347 |
Lead Length | 0.75m |
MFR Part No. | S4WISP |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |