SKU:
SMJ2811010W
MPN:
S4WI5C
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Extension leads complete with individual switches for turning each socket on and off. Available in a range of specifications to suit your needs.
Features and Benefits
• Child safety covered sockets prevent live terminals being exposed
• Keyhole fixing for wall mounting
• Each socket is individually switched, increasing versatility
• The surge protection will activate during a power or mains surge, protecting all your electrical appliances
• Power and surge neon indicator alerts the user to turn off the sockets when not in use and when power is active
Typical Applications
• Ideal for indoor power use
Notes
• Maximum load 3120 watts
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | SMJ |
Colour | Black |
EAN | 5060038168788 |
Lead Length | 5m |
MFR Part No. | S4WI5C |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |