£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
UK mains power extension leads with multiple sockets.
Features and Benefits:
-Manufactured to BS1363/A for electrical safety
-Keyhole-style wall mount holes on rear side
Typical Applications:
-Indoor use
Notes:
-13A fused plug and sockets (conforms to BS1362)
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | (Unbranded) |
Colour | White |
EAN | 5035624021976 |
Lead Length | 2m |
Number of Sockets | 6 |
UNSPSC Code | 39121440 |