£30.79
Ex VAT
£36.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Galaxy 1200 is a rechargeable, heavy duty work light that can withstand knocks and bumps.
Features and Benefits
• Long runtime of 3-7 hours
• 180° folding handle for carrying
• Magnetic handle that is ultra powerful
• IKO7 shock proof with robust edge protection for heavy duty use
• USB rechargeable lithium battery
• Charging indicator and battery status
• Power bank to charge mobile devices
Attribute | Value |
---|---|
Body Colour | Orange |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 55mm |
EAN | 5060033287736 |
ECLASS Code | 27119002 |
Height | 127mm |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 1200lm |
MFR Part No. | NSGALAXY1200 |
UNSPSC Code | 39111611 |
Voltage | 3.7V ac |
Width | 168mm |