£629.00
Ex VAT
£754.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Experience powerful illumination with the NSSOLARIS series, offering exceptional, portable area lights for various applications. All models offer spot or flood modes, 4-angle adjustment on the light head pole, and IP65-rated durability. Whether for sites, security, emergencies, or outdoor activities, each of the LED floodlights in the NSSOLARIS range ensures reliable and flexible illumination in any situation.
Features and Benefits
• Exceptional light output for increased visibility
• Incredible extended run times for uninterrupted use
• Versatile beam range and 4-angle adjustment
• Portable design for easy transportation
• Digital control panel for user-friendly operation
Attribute | Value |
---|---|
Body Colour | Black Yellow |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 220mm |
EAN | 5060033288337 |
ECLASS Code | 27119002 |
Height | 517mm |
Ingress Protection Rating (IP Rating) | ip65 |
Lumens | 16000lm |
MFR Part No. | NSSOLARISPRO |
UNSPSC Code | 39111611 |
Voltage | 14.8V ac |
Width | 155mm |