£599.00
Ex VAT
£718.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This floodlight kit is a game-changer for outdoor activities, offering unparalleled lighting capabilities that ensure continued productivity and enjoyment, even during the darker hours. The kit's all-in-one design includes a light head, tripod, and battery, all of which can be effortlessly set up in just one minute, encapsulated within a convenient carrying bag. With features like ground pegs for stability, an air-lowering tripod for easy height adjustment, and an impressive IP65 rating for water and dust resistance, this floodlight is built to withstand the elements.
Features and Benefits
• 20,000 lumens brightness illuminates large outdoor spaces efficiently
• All-in-one bag for easy transportation and quick, one-minute setup
• Ground pegs and air-lowering tripod ensure stability and adjustable height
• IP65 rated for superior water and dust resistance
• Offers 2 to 16 hours of runtime, supporting extended use on a single charge
• Lightweight design enhances portability without sacrificing brightness
Attribute | Value |
---|---|
Brand | Nightsearcher |
Depth | 20mm |
EAN | 5060033287576 |
ECLASS Code | 27119002 |
Height | 99mm |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 20000lm |
MFR Part No. | NSSPORTSTARKIT |
UNSPSC Code | 39111611 |
Voltage | 14.8V ac |
Width | 20mm |