SKU:
NTS9047509W
MPN:
NSHAWKSTAR
£167.00
Ex VAT
£200.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Designed for search & rescue and security, both torches feature dual optics for wide-angle coverage, are lightweight, and offer convenient wall-mounted charging. The built-in stand enhances usability, making these searchlights reliable tools for navigating vast areas and conducting extended searches, ensuring optimal visibility in critical situations.
Features and Benefits
• Dual optics for efficient coverage
• Incredibly durable and crash-tested at 70 mph
• Lightweight and portable design
• Convenient wall-mounted charging
• Built-in stand for improved usability
Attribute | Value |
---|---|
Body Colour | Black Yellow |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 120mm |
EAN | 5060033285763 |
ECLASS Code | 27119002 |
Height | 250mm |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 2500lm |
MFR Part No. | NSHAWKSTAR |
UNSPSC Code | 39111611 |
Voltage | 7.4V ac |
Width | 125mm |