£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
COB LED with 90% energy saving compared with ordinary floodlights. Aluminium diecast alloy body with stainless steel external fixings and toughened glass.
Features and Benefits
• Lifespan of 30,000 hours
• Suitable for outdoor use
• 90cm cable for ample wiring distance
• Durable wall bracket for easy fixing
Notes
• Suitable for wired fixing. Does not include plug
Attribute | Value |
---|---|
Beam Angle | 120°° |
Brand | Kobe |
Bulb Type | COB LED |
Case Material | Aluminium Diecast |
EAN | 5036140269507 |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 2100lm |
MFR Part No. | KLF030 |
Sensor Type | No Sensor |
UNSPSC Code | 39111611 |
Voltage | 230V ac |