£147.00
Ex VAT
£176.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Introducing the LEDLENSER IF Series Worklights - an innovative range of compact, rechargeable floodlights designed to illuminate work environments with precision, flexibility, and exceptional power. These versatile work companions are engineered to deliver the perfect balance of brightness, durability, and user-friendly features, ensuring that you have the right lighting solution for every task.
Features and Benefits
• Equipped with adjustable bases, magnets, and hooks for multiple mounting options and hands-free operation
• Tough magnetic charge system ensures convenient and reliable recharging
• Rechargeable batteries reduce the environmental impact
• Multiple brightness settings to adapt to different lighting requirements
• Cooling technology prevents the COB LED from overheating, ensuring continuous operation without compromising performance
Notes
• IF2R Worklight: 200 lumens floodlight with spotlight option, adjustable base, magnet, and hook for flexible positioning
• IF3R Worklight: Up to 1000 lumens floodlight with an adjustable base, magnet, and hook for versatile mounting
• IF4R Worklight: Compact 2500 lumens mini floodlight with a built-in magnet, power bank feature, and adjustable base
• IF4R-Music Rechargeable Floodlight: 2500 lumens floodlight with integrated Bluetooth speaker for music and illumination
• IF8R Rechargeable Floodlight: Powerful 4500 lumens floodlight with Bluetooth app control and flexible mounting options
Attribute | Value |
---|---|
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205020268 |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 200 2500lm |
MFR Part No. | 502172 |
UNSPSC Code | 39111611 |