SKU:
LDV2140013P
MPN:
4058075814677
£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
Outdoor-rated floodlights are idea replacements for halogen lamp luminaires up to 1500W. Tempered glass to remove glare. Ideal for residential areas, building facades and security as well as car parks.
Attribute | Value |
---|---|
Beam Angle | 100° |
Body Colour | Black |
Brand | LEDVANCE |
Bulb Type | LED |
Case Material | Polycarbonate |
Colour Temperature | 3000°K |
Depth | 155mm |
EAN | 4058075814677 |
ECLASS Code | 27119002 |
Height | 44mm |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 2000lm |
MFR Part No. | 4058075814677 |
Number of LEDs | N/A |
Operating Temperature Range | -20 to 50°C |
Sensor Type | PIR Sensor |
Standards Met | n/a |
UNSPSC Code | 39111611 |
Voltage | 220 - 240V ac |
Wattage | 20W |
Width | 167mm |