£589.00
Ex VAT
£706.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Illuminate industrial environments with the SA-TITAN series, a collection of ATEX-certified AC floodlights designed for explosive-proof lighting solutions. The SA-TITAN-17000 is an explosion-proof wall-mountable floodlight, delivering an impressive 17,000 lumens for areas with high volatility. The SA-TITAN-LINEAR and SA-TITAN-PENDANT offer AC-operated linear and pendant floodlights, respectively, with 7380 and 8190 lumens. The SA-TITANPENDANT-24 provides the same powerful lighting in a 24V-operated pendant design. All models are ideal for gas zone 1 and dust zone 21, ensuring reliability and safety in harsh environments.
Features and Benefits
• ATEX-certified for explosive-proof environments
• AC-operated floodlights for various applications
• High lumen outputs for exceptional visibility
• Wall-mountable, linear, pendant, and 24V pendant options for versatile installations
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | LED |
EAN | 5060033288030 |
ECLASS Code | 27119002 |
Height | 425.5mm |
Ingress Protection Rating (IP Rating) | ip66 |
Lumens | 17000lm |
MFR Part No. | SA-TITAN-17000 |
Operating Temperature Range | 400C to 550C°C |
Standards Met | ATEX Certification Ex: nR IIC T5 or T6 Gc Ex: tc IIIC T95oC or T85oC Dc IP66 ATEX Zone 2 & 22 ATEX Certificate No. TÜV 15 ATEX 7672 X UL Certification Class I DIV 2 Groups A B C D Class II DIV 2 Groups F G Class III DIV 2 ABS Compliant CE Compliant RoHS Compliant |
UNSPSC Code | 39111611 |
Voltage | 100-277V ac |
Wattage | 120W |
Width | 336mm |