£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Product Documents
These High output fluorescent lamps have been designed to be 40% thinner than the TL-D lamps, making them ideal for high light output and system miniaturisation where installation into high luminous flux is need. The slim design along with the lamp lengths enable easy fitting into ceiling modules. Specifically designed for operation with electronic gear and well suited for dimming, these are a great environmental choice because of their high energy efficiency rating, with 26% less CO2 emissions than the TL-D 800 series and 40% less than TL-D standard lamps.
Features and Benefits:
• Virtually constant lumen level with excellent lumen maintenance giving you a steady and reliable lighting source
• Good colour rendering enables you to get great colour visualisation under these lamps
• Highly efficient 3-band fluorescent coating in combination with pre-coating helps supply a constant and clean lumination
• Combining its compact design and high lumen package, it offers major opportunities for architectural customised lighting solutions also offering economic solutions with high-ceiling lighting in shops, industry and department stores
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G5 |
Colour Temperature | 4000°K |
Energy Class | A |
Finish/Colour | Cool White |
Lifespan | 30000hr |
Lumens | 7000lm |
MFR Part No. | 871150071045155 |
Overall Diameter | 17mm |
Overall Length | 1463.2mm |
Pack Quantity | 40PCE |
UNSPSC Code | 39101605 |
Wattage | 80W |