Weg

Cast Iron IE2 Multi-Voltage Three Phase Motors - Cast Iron - B5 - Flange Mounted - 4 Pole - 1500rpm - AC 3 Phase

2 Variations

Cast iron frame motors - IE2 (High Efficiency) three-phase motors. These motors exceed the IE2 efficiency levels specified in the IEC 60034-30 and the requirements of the EuP-Directive 2005/32/EC. Thermisters fitted as standard in frame 160 and above. IP55 protection as standard (up to IP66 on request).

The legislation timeline: This is the proposed timetable for the phased introduction of the EU MEPS legislation into the EU.
• 16th June 2011 – Stage 1: Motors must comply with IE2 efficiency level (previously EFF1).
• 1st January 2015 – Stage 2: Motors with a rated output of 7.5- 375kW must comply with either IE3 efficiency level or IE2 if fitted with a Variable Speed Drive (VSD).
• 1st January 2017 – Stage 3: Motors with a rated output of 0.75- 375kW must comply with either IE3 efficiency level or IE2 if fitted with a VSD.