£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
DIN rail mounting
Modular & colour-coded
Rated for use with 75°C or 90°C wire, fine stranded wire, spade terminals and with comb-bus bars.
Use any higher temperature rated wire with appropriate derating.
Attribute | Value |
---|---|
Body Colour | Beige |
Brand | Eaton |
Connection Type | Front |
Fuse Size | 10 x 38mm |
MFR Part No. | CHM3DU |
Model Series | Bussmann |
Number of Poles | 3 |
Number of Positions | 3 |
Rated Current | 32A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |