£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Range of Fuse Holders for fuse sizes 10 x 38mm or 14x51mm, without indicator light. Available in neutral, 1 pole, 2 poles, 3 poles and 3 poles + neutral.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407250 |
Fuse Size | 10 x 38mm |
Maximum Compatible Wire Size | 16mm² |
MFR Part No. | DF103N |
Model Series | TeSys |
Number of Poles | 3 |
Number of Positions | Multi |
Overall Depth | 64mm |
Overall Height | 88.5mm |
Overall Width | 70mm |
Rated Current | 32A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |