£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Range of Fuse Holders for fuse sizes 10 x 38mm or 14x51mm, without indicator light. Available in neutral, 1 pole, 2 poles, 3 poles and 3 poles + neutral.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407373 |
Fuse Size | 14 x 51mm |
Maximum Compatible Wire Size | 25mm² |
MFR Part No. | DF141 |
Model Series | TeSys |
Number of Poles | 1 |
Number of Positions | Multi |
Overall Depth | 76.5mm |
Overall Height | 110.8mm |
Overall Width | 26.5mm |
Rated Current | 50A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |