£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407489 |
Fuse Size | 22 x 58mm |
Maximum Compatible Wire Size | 35mm² |
MFR Part No. | DF221 |
Model Series | TeSys |
Number of Poles | 1 |
Number of Positions | 1P |
Overall Depth | 76.5mm |
Overall Height | 127.5mm |
Overall Width | 35mm |
Rated Current | 125A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |