£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407526 |
Fuse Size | 22 x 58mm |
Maximum Compatible Wire Size | 35mm² |
MFR Part No. | DF223C |
Model Series | TeSys |
Number of Poles | 3P |
Number of Positions | 3P |
Overall Depth | 76.5mm |
Overall Height | 127.5mm |
Overall Width | 105mm |
Rated Current | 125A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |