£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407106 |
Fuse Size | 8.5 x 31.5mm |
Maximum Compatible Wire Size | 16mm² |
MFR Part No. | DF81 |
Model Series | TeSys |
Number of Poles | 1P |
Overall Depth | 64mm |
Overall Height | 88.5mm |
Overall Width | 17.5mm |
Rated Current | 25A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |